COMBICLICK Fiber Disc, 4-1/2'' Dia. - Ceramic Oxide CO-ALU, 36 Grit
Mfr # 40756
Zoro # G012506207
product price: $5.29
/eaSold in multiples of 25 for $132.25
Key Features
Abrasive Material
Ceramic oxide grain CO-ALU
Abrasive Wheel Diameter
4 1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40756
Zoro #
G012506207
UPC #
97758407564
Country of Origin
Germany
Dimensions
Abrasive Wheel Diameter
4 1/2"
Details
Abrasive Material
Ceramic oxide grain CO-ALU
Abrasive Grit
36
Description
The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the disc. The backing pad allows COMBICLICK discs to be used on most available angle grinders. For aggressive grinding with an excellent stock removal rate for machining non-ferrous metals. Consistently high performance due to self-sharpening ceramic oxide grain. Adhesion-reducing additives in the coating reduce the chip adhesion and therefore reduce clogging of the fibre discs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.