COMBICLICK Fiber Disc, 4-1/2'' Dia. - Silicon Carbide C, 36 Grit
Mfr # 40021
Zoro # G612506089
product price: $3.75
/eaSold in multiples of 25 for $93.75
Key Features
Abrasive Material
Silicon carbide SiC
Abrasive Wheel Diameter
4 1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40021
Zoro #
G612506089
UPC #
97758400213
Country of Origin
Germany
Dimensions
Abrasive Wheel Diameter
4 1/2"
Details
Abrasive Material
Silicon carbide SiC
Abrasive Grit
36
Description
The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the disc. The backing pad allows COMBICLICK discs to be used on most available angle grinders. The wide range of COMBICLICK fibre discs offers the best product for any grinding application, from coarse to fine.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.