Zoro Homepage

COMBICLICK Fiber Disc, 4-1/2'' Dia. - Silicon Carbide C, 80 Grit

  • Mfr # 40023

  • Zoro # G512506097


product price: $3.69
/ea
Sold in multiples of 25 for $92.25

Key Features

Abrasive Material
Silicon carbide SiC
Abrasive Wheel Diameter
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40023
Zoro #
G512506097
UPC #
97758400237
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
4 1/2"

Details

Abrasive Material
Silicon carbide SiC
Abrasive Grit
80

Description

The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the disc. The backing pad allows COMBICLICK discs to be used on most available angle grinders. The wide range of COMBICLICK fibre discs offers the best product for any grinding application, from coarse to fine.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.