Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBICLICK Fiber Disc, 4-1/2'' Dia. - VICTOGRAIN-COOL, 36 Grit

  • Mfr # 40380

  • Zoro # G812506254


product price: $6.59
/ea
Sold in multiples of 25 for $164.75

Key Features

Abrasive Material
VICTOGRAIN-COOL
Abrasive Grit
36
Abrasive Wheel Diameter
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40380
Zoro #
G812506254
UPC #
97758403801
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
4 1/2"

Details

Abrasive Material
VICTOGRAIN-COOL
Abrasive Grit
36

Description

For maximum removal rates with an extremely long service life on steel and materials which are hard or have poor heat-conducting properties. Outstanding, consistent high performance thanks to the VICTOGRAIN abrasive grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.