Zoro Homepage

Combiclick Fiber Disc, 5", A-Cool, 120 Grit

  • Mfr # 40314

  • Zoro # G2649153


product price: $3.75
/ea
Sold in multiples of 25 for $93.75

Key Features

Disc Diameter
5"
Abrasive Material
A-COOL
Abrasive Grit
120
Grit
120
Abrasive Wheel Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40314
Zoro #
G2649153
UPC #
097758403146
Country of Origin
Germany

Dimensions

Disc Diameter
5"
Abrasive Wheel Diameter
5"

Details

Item
Combiclick Fiber Disc,5",A-Cool,120 Grit
Abrasive Material
A-COOL
Abrasive Grit
120
Grit
120

Description

Combiclick Fiber Disc,5 In.,A-Cool,120 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.