Zoro Homepage

COMBICLICK Fiber Disc, 5'' Dia. - Ceramic Oxide CO-ALU, 60 Grit

  • Mfr # 40760

  • Zoro # G612506324


product price: $5.29
/ea
Sold in multiples of 25 for $132.25

Key Features

Abrasive Material
Ceramic oxide grain CO-ALU
Abrasive Wheel Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40760
Zoro #
G612506324
UPC #
97758407601
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
5"

Details

Abrasive Material
Ceramic oxide grain CO-ALU
Abrasive Grit
60

Description

The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the disc. The backing pad allows COMBICLICK discs to be used on most available angle grinders. For aggressive grinding with an excellent stock removal rate for machining non-ferrous metals. Consistently high performance due to self-sharpening ceramic oxide grain. Adhesion-reducing additives in the coating reduce the chip adhesion and therefore reduce clogging of the fibre discs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.