COMBICLICK Fiber Disc, 5" Dia. - Zirconia Alumina Z, 50 Grit

  • Mfr # 40139

  • Zoro # G2649372


product price:  $4.26
/ea
Sold in multiples of 25 for $106.50

Key Features

Disc Diameter
5 in
Abrasive Material
Zirconia, Z
Abrasive Grit
50
Max. RPM
12200
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40139
Zoro #
G2649372
UPC #
097758401395
Country of Origin
Germany

Dimensions

Disc Diameter
5 in
Abrasive Wheel Diameter
5"

Details

Item
Combiclick Fiber Disc,5",50 Grit
Abrasive Material
Zirconia, Z
Abrasive Grit
50
Max. RPM
12200
Grit
50

Description

Combiclick Fiber Disc,5 In.,50 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.