Zoro Homepage

COMBICLICK Fiber Disc, 7" Dia. - Ceramic Oxide CO-COOL, 50 Grit

  • Mfr # 40748

  • Zoro # G2649637


product price: $6.95
/ea
Sold in multiples of 25 for $173.75

Key Features

Disc Diameter
7 in
Abrasive Material
CO-COOL
Abrasive Grit
50
Max. RPM
8500
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40748
Zoro #
G2649637
UPC #
097758407489
Country of Origin
Germany

Dimensions

Disc Diameter
7 in
Abrasive Wheel Diameter
7"

Details

Item
Combiclick Fiber Disc,7",Co-Cool,5"
Abrasive Material
CO-COOL
Abrasive Grit
50
Max. RPM
8500
Grit
50

Description

Combiclick Fiber Disc,7 In.,Co-Cool,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.