Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBICLICK Fiber Disc, 7 in x 7/8, 60 grit, VICTOGRAIN-COOL

  • Mfr # 40385

  • Zoro # G222832103


product price: $16.39
/ea
Sold in multiples of 25 for $409.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40385
Zoro #
G222832103
UPC #
97758403856
Country of Origin
Germany

Description

The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the disc. The backing pad allows COMBICLICK discs to be used on most available angle grinders. The special geometry of the cooling slots ensures high air throughput, which considerably reduces the thermal load on the abrasive material and the workpiece. The quick-mounting system, rugged fixture, secure attachment of the disc and optimized cooling system help to provide up to 30% lower workpiece temperature, up to 25% increased stock removal, up to 30% longer disc life and improved utilization of the abrasive. PFERD fiber discs are manufactured in accordance with ISO 16057 in shape A1 version F under the designation invulcanized fiber disc in. For maximum aggressive grinding with an extremely long tool life and an outstanding stock removal rate on steels and materials which are hard or have poor heat-conducting properties. Outstanding, constant high performance due to the VICTOGRAIN abrasive grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.