Shop PFERD
See all product information
Create Account
COMBICLICK POLICLEAN PLUS Disc, 5in, Aluminum Oxide
Mfr # 48126
Zoro # G915559287
product price:Â $37.79
/ea
Sold in multiples of 5 for $188.95
Key Features
Abrasive Material
Aluminum oxide
For Use With
Flexible shaft drive, Straight grinder
External Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48126
- Zoro #
- G915559287
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Disc Diameter
- 5 in
- External Dia.
- 5 in
Details
- Abrasive Material
- Aluminum oxide
- For Use With
- Flexible shaft drive, Straight grinder
Description
The PLUS version blue has a considerably higher stock removal rate and a very good service life, and it is very aggressive.
- Innovative quick-mounting system guarantees convenient handling and cool grinding
- Extremely quick and easy disc changes reduce process costs.
- With COMBICLICK®, scratches caused by protruding clamping parts are prevented and very high utilization of the available abrasive is attained.
- High edge strength due to extreme durability.
- The open structure of the non-woven material prevents loading.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.