Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combiclick Set, 4-1/2"x 5/8"-11

  • Mfr # 48192

  • Zoro # G2650081


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Disc Diameter
4 1/2"
Abrasive Type
CC-SET 115 5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48192
Zoro #
G2650081
UPC #
097758481922
Country of Origin
Germany

Dimensions

Disc Diameter
4 1/2"

Details

Item
Combiclick Set,4-1/2"x 5/8"-11"
Abrasive Type
CC-SET 115 5/8-11

Description

Combiclick Set,4-1/2 In.x 5/8 In.-11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.