Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBICLICK Surface Conditioning Disc - 4-1/2'' Aluminum Oxide, Coarse Grade

  • Mfr # 48100

  • Zoro # G712506118


product price: $6.85
/ea
Sold in multiples of 10 for $68.50

Key Features

Overall Diameter
4 1/2"
Grade
Coarse
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48100
Zoro #
G712506118
UPC #
97758481007
Country of Origin
Germany

Dimensions

Overall Diameter
4 1/2"

Details

Grit
100 G
Grade
Coarse
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide

Description

Recommended for universal work on small and medium-sized metal surfaces, e.g. removing rough grinding traces, removing oxidation and light deburring work. Achieve matte and satin-finished surfaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.