Zoro Homepage

COMBICLICK Surface Finishing Disc - 4-1/2'' Aluminum Oxide, Fine Grade

  • Mfr # 48132

  • Zoro # G112506367


product price: $6.59
/ea
Sold in multiples of 10 for $65.90

Key Features

Overall Diameter
4 1/2"
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48132
Zoro #
G112506367
UPC #
97758481328
Country of Origin
Germany

Dimensions

Overall Diameter
4 1/2"

Details

Grit
180
Abrasive Material
Aluminum Oxide
Grade
Fine

Description

Recommended for very fine grinding on small and medium-sized surfaces and contours, and for cleaning metal and painted surfaces. Achieve matte and satin-finished surfaces. Highly open structure.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.