Zoro Homepage

COMBICLICK Surface Finishing Disc - 4-1/2'' Aluminum Oxide, Very Fine Grade

  • Mfr # 48133

  • Zoro # G812506575


product price: $6.39
/ea
Sold in multiples of 10 for $63.90

Key Features

Overall Diameter
4 1/2"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48133
Zoro #
G812506575
UPC #
97758481335
Country of Origin
Germany

Dimensions

Overall Diameter
4 1/2"

Details

Grit
280
Grade
Very Fine
Abrasive Material
Aluminum Oxide

Description

Recommended for very fine grinding on small and medium-sized surfaces and contours, and for cleaning metal and painted surfaces. Achieve matte and satin-finished surfaces. Highly open structure.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.