COMBICLICK Unitized Disc - 4-1/2'' Silicon Carbide, Fine, Medium-Hard
Mfr # 48158
Zoro # G612467601
product price: $27.35
/eaSold in multiples of 5 for $136.75
Key Features
Diameter
4 1/2"
Abrasive Material
Silicon carbide SiC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48158
Zoro #
G612467601
UPC #
97758481588
Country of Origin
Germany
Dimensions
Diameter
4 1/2"
Mounting Size
MH (medium-hard)
Details
Abrasive Material
Silicon carbide SiC
Description
For achieving a very fine, uniform surface finish which, depending on requirements, is a sufficient preparation for high-gloss polishing. Recommended for work on larger surfaces on components made of stainless steel INOX.The different thicknesses/hardnesses of the non-woven material are colour-coded: W soft = grey, MW medium-soft = light blue, MH medium-hard = dark blue, H hard = red
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.