Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBICLICK Unitized Disc - 4-1/2'' Silicon Carbide, Fine, Soft

  • Mfr # 48150

  • Zoro # G512467596


product price: $23.25
/ea
Sold in multiples of 5 for $116.25

Key Features

Diameter
4 1/2"
Abrasive Material
Silicon carbide SiC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48150
Zoro #
G512467596
UPC #
97758481502
Country of Origin
Germany

Dimensions

Diameter
4 1/2"
Mounting Size
W (soft)

Details

Abrasive Material
Silicon carbide SiC

Description

For achieving a very fine, uniform surface finish which, depending on requirements, is a sufficient preparation for high-gloss polishing. Recommended for work on larger surfaces on components made of stainless steel INOX.The different thicknesses/hardnesses of the non-woven material are colour-coded: W soft = grey, MW medium-soft = light blue, MH medium-hard = dark blue, H hard = red

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.