Shop PFERD

COMBIDISC Abrasive Disc, 2in Dia, Type CD, 60 Grit, VICTOGRAIN-COOL

  • Mfr # 42445

  • Zoro # G015559316


product price:  $3.25
/ea
Sold in multiples of 100 for $325.00

Key Features

Overall Diameter
2 in
Abrasive Material
VICTOGRAIN®-COOL
Grit
60
For Use With
Angle grinder, Cordless angle grinder, Flexible shaft drive, Straight grinder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42445
Zoro #
G015559316
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Abrasive Material
VICTOGRAIN®-COOL
Grit
60
For Use With
Angle grinder, Cordless angle grinder, Flexible shaft drive, Straight grinder

Description

Designed for surface and edge grinding. The fiber backing strengthens the abrasive disc and improves stock removal. Each VICTOGRAIN abrasive grain triangle is firmly fixed on one of its sides to the backing material. Due to the slim design, VICTOGRAIN offers an extremely large chip space for maximum cutting efficiency. The structure of the triangular VICTOGRAIN is specially engineered to maximize results. The very fine crystalline structure ensures optimal wear characteristics as sharp cutting edges are always exposed, with the minimum amount of abrasive breaking off from the triangle. By combining all these properties together, users benefit from optimal, consistent performance, cool grinding and an extremely long service life with uniform workpiece surface roughness. The CDR clamping system has a threaded connection with male thread plastic. Also compatible with the following commonly used systems: Roloc, Lockit, Speed Lok TR, Power Lock Type III, Fastlock-System B, Roll-On.


  • VICTOGRAIN abrasive grain allows for high productivity due to long service life, very high stock removal rate, less heat build-up in the workpiece, and a lower power output required for the power tool.
  • Reduced down time due to quick changes.
  • Convenient to use due to simple handling and low-vibration working.
  • No operational disruptions caused by sticking, slipping, or disengaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.