
Combitwist Standard, Knot .020SS Wire, 5
Mfr # 82749
Zoro # G3804880
product price: $75.55
/eaSold in multiples of 10 for $755.50
Free Shipping & Returns
Key Features
Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
5"
Wire Dia.
0.020"
Pack Type
POS packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82749
Zoro #
G3804880
UPC #
697940827493
Country of Origin
United States
Dimensions
Dia. (In.)
5"
Wire Dia.
0.020"
Details
Bristle Material
Stainless steel wire (INOX)
Item
Combitwist Standard,Knot .020SS Wire,5"
Pack Type
POS packaging
Description
Combitwist Standard,Knot .020SS Wire,5 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.