Zoro Homepage

Convolute Wheel Adapter (1 Pair) - 3" ID to 1-1/4" ID

  • Mfr # 45693

  • Zoro # G2643063


product price: $81.55
/pr
Free Shipping & Returns

Key Features

Arbor Hole
3 in
Bore
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45693
Zoro #
G2643063
UPC #
097758456937
Country of Origin
Germany

Details

Arbor Hole
3 in
Item
Adapter,3" ID to 1-1/4" ID,1PR
Bore
1-1/4 in

Description

Adapter,3 In. ID to 1-1/4 In. ID,1PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.