Zoro Homepage

Crimp, Cup, Brush, .014CS Wire, 4

  • Mfr # 82510

  • Zoro # G3800793


product price: $42.69
/ea

Key Features

Brush Dia.
4"
Wire Dia.
0.014"
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82510
Zoro #
G3800793
UPC #
697940825109
Country of Origin
United States

Dimensions

Brush Dia.
4"
Wire Dia.
0.014"

Details

Item
Crimped Cup Brush w/Thread
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Crimp,Cup,Brush,.014CS Wire,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.