
Crimp End Brush, .020CS Wire, 1
Mfr # 82976
Zoro # G3793233
product price: $11.49
/eaSold in multiples of 10 for $114.90
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Brush Dia.
1 in
Wire Dia.
0.020 in
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82976
Zoro #
G3793233
UPC #
697940829763
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.020 in
Details
Item
Crimped Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging
Description
Crimp End Brush,.020CS Wire,1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.