
Crimp, Med Face, .006CS Wire, 6
Mfr # 81112
Zoro # G3812702
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
6"
Wire Dia.
0.006"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81112
Zoro #
G3812702
UPC #
697940811126
Country of Origin
United States
Dimensions
Dia. (In.)
6"
Wire Dia.
0.006"
Details
Bristle Material
Steel wire (ST)
Pack Type
Industrial packaging
Description
Crimp,Med Face,.006CS Wire,6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.