Zoro Homepage

Crimp, Med Face, .010SS Wire, 6

  • Mfr # 81159

  • Zoro # G3812300


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
6"
Wire Dia.
0.010"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81159
Zoro #
G3812300
UPC #
697940811591
Country of Origin
United States

Dimensions

Dia. (In.)
6"
Wire Dia.
0.010"

Details

Bristle Material
Stainless steel wire (INOX)
Pack Type
Industrial packaging

Description

Crimp,Med Face,.010SS Wire,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.