
Crimp, Med Face, .012CS Wire, 6
Mfr # 81115
Zoro # G3812352
product price: $55.99
/eaKey Features
Bristle Material
Steel wire (ST)
Dia. (In.)
6"
Wire Dia.
0.012"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81115
Zoro #
G3812352
UPC #
697940811157
Country of Origin
United States
Dimensions
Dia. (In.)
6"
Wire Dia.
0.012"
Details
Bristle Material
Steel wire (ST)
Item
Crimp,Med Face,.012CS Wire,6"
Pack Type
Industrial packaging
Description
Crimp,Med Face,.012CS Wire,6 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.