Zoro Homepage

Crimp, Mtd Cup, .014CS Wire, 1/4" Shank, 2

  • Mfr # 763858

  • Zoro # G3797101


product price: $9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Brush Dia.
2"
Bristle Material
Steel wire (ST)
Packaging Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763858
Zoro #
G3797101
UPC #
697986763854
Country of Origin
China

Dimensions

Brush Dia.
2"
Wire Dia.
0.014"

Details

Bristle Material
Steel wire (ST)
Item
Universal Crimped Shank-Mounted Cup Brush For Straight Grinders
Packaging Type
POS packaging

Description

Crimp,Mtd Cup,.014CS Wire,1/4" Shank,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.