Zoro Homepage

Crimp, Wide Face, .014CS Wire, 6

  • Mfr # 81236

  • Zoro # G3812809


product price: $71.69
/ea

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
6"
Wire Dia.
0.014"
Width
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81236
Zoro #
G3812809
UPC #
697940812369
Country of Origin
United States

Dimensions

Dia. (In.)
6"
Wire Dia.
0.014"
Width
1-1/8"

Details

Bristle Material
Steel wire (ST)

Description

Crimp,Wide Face,.014CS Wire,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.