Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp, Wide Face, .014CS Wire, 8

  • Mfr # 81248

  • Zoro # G3813000


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
8"
Wire Dia.
0.014"
Width
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81248
Zoro #
G3813000
UPC #
697940812482
Country of Origin
United States

Dimensions

Dia. (In.)
8"
Wire Dia.
0.014"
Width
1-3/8"

Details

Bristle Material
Steel wire (ST)
Item
Crimp,Wide Face,.014CS Wire,8"

Description

Crimp,Wide Face,.014CS Wire,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.