Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Bevel .014Ss Wire, 4

  • Mfr # 82370

  • Zoro # G3800662


product price: $28.99
/ea
Sold in multiples of 5 for $144.95

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
4"
Wire Dia.
0.014"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82370
Zoro #
G3800662
UPC #
697940823709
Country of Origin
United States

Dimensions

Brush Dia.
4"
Dia. (In.)
4"
Wire Dia.
0.014"

Details

Bristle Material
Stainless steel wire (INOX)

Description

Crimped Bevel .014Ss Wire,4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.