
Crimped End, .014 CS Wire, Banded, 1
Mfr # 83018
Zoro # G3793297
product price: $17.45
/eaSold in multiples of 10 for $174.50
Key Features
Bristle Type
Crimped
Abrasive Material
Steel wire (ST)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83018
Zoro #
G3793297
UPC #
697940830189
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.014 in
Details
Item
Crimped with Bridle Shank-Mounted End Brush
Bristle Type
Crimped
Abrasive Material
Steel wire (ST)
Description
Crimped End,.014 CS Wire,Banded,1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.