Zoro Homepage

Crimped End Brush, .010 CS Wire, 1/2

  • Mfr # 82964

  • Zoro # G3793741


product price: $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Brush Dia.
1/2 in
Wire Dia.
0.010 in
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82964
Zoro #
G3793741
UPC #
697940829640
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in
Wire Dia.
0.010 in

Details

Item
Crimped Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Crimped End Brush,.010 CS Wire,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.