
Crimped End Brush, .014 CS Wire, 1
Mfr # 764442
Zoro # G3793227
product price: $7.59
/eaSold in multiples of 5 for $37.95
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
764442
Zoro #
G3793227
UPC #
697986764448
Country of Origin
China
Dimensions
Brush Dia.
1 in
Wire Dia.
0.014 in
Details
Item
Universal Crimped End Brush Shank-Mounted
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Description
Crimped End Brush,.014 CS Wire,1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.