Zoro Homepage

Crimped Shank, Wheel Brush, .008CS Wire, 2

  • Mfr # 82902

  • Zoro # G3797433


product price: $21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
2"
Wire Dia.
0.008"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82902
Zoro #
G3797433
UPC #
697940829022
Country of Origin
Germany

Dimensions

Dia. (In.)
2"
Wire Dia.
0.008"

Details

Bristle Material
Steel wire (ST)
Item
Crimped Shank,Wheel Brush,.008CS Wire,2"
Pack Type
Industrial packaging

Description

Crimped Shank,Wheel Brush,.008CS Wire,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.