
Crimped Shank, Wheel Brush, .012 Brass, 3
Mfr # 82954
Zoro # G3798827
product price: $37.21
/eaSold in multiples of 10 for $372.10
Key Features
Bristle Material
Brass wire (MES)
Dia. (In.)
3"
Wire Dia.
0.012"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82954
Zoro #
G3798827
UPC #
697940829541
Country of Origin
Germany
Dimensions
Dia. (In.)
3"
Wire Dia.
0.012"
Details
Bristle Material
Brass wire (MES)
Item
Crimped Shank,Wheel Brush,.012 Brass,3"
Pack Type
Industrial packaging
Description
Crimped Shank,Wheel Brush,.012 Brass,3 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.