Zoro Homepage

Crimped Wheel, .014CS Wire, 4-1/2

  • Mfr # 80024

  • Zoro # G3801791


product price: $28.65
/ea
Sold in multiples of 5 for $143.25

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
4 1/2"
Wire Dia.
0.014"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80024
Zoro #
G3801791
UPC #
697940800243
Country of Origin
United States

Dimensions

Dia. (In.)
4 1/2"
Wire Dia.
0.014"

Details

Bristle Material
Steel wire (ST)
Item
Crimped Wheel,.014CS Wire,,4-1/2"
Pack Type
Industrial packaging

Description

Crimped Wheel,.014CS Wire,,4-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.