Zoro Homepage

Crimped Wheel, .014SS Wire, 5

  • Mfr # 80366

  • Zoro # G3804838


product price: $30.69
/ea
Sold in multiples of 5 for $153.45

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
5"
Wire Dia.
0.014"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80366
Zoro #
G3804838
UPC #
697940803664
Country of Origin
United States

Dimensions

Dia. (In.)
5"
Wire Dia.
0.014"

Details

Bristle Material
Stainless steel wire (INOX)
Pack Type
Industrial packaging

Description

Crimped Wheel,.014SS Wire,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.