Zoro Homepage

Crimped Wire Cup Brush, .020SS Wire, 6

  • Mfr # 82638

  • Zoro # G3807069


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Brush Dia.
6"
Wire Dia.
0.020"
Bristle Material
Stainless steel wire (INOX)
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82638
Zoro #
G3807069
UPC #
697940826380
Country of Origin
United States

Dimensions

Brush Dia.
6"
Wire Dia.
0.020"

Details

Bristle Material
Stainless steel wire (INOX)
Item
Crimped Cup Brush w/Thread
Packaging Type
Industrial packaging

Description

Crimped Wire Cup Brush,.020SS Wire,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.