
Crimped Wire End Brsh, .014CS Wire, 3/4
Mfr # 82970
Zoro # G3798991
product price: $9.79
/eaSold in multiples of 10 for $97.90
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Wire Dia.
0.014 in
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82970
Zoro #
G3798991
UPC #
697940829701
Country of Origin
United States
Dimensions
Brush Dia.
3/4 in
Wire Dia.
0.014 in
Details
Item
Crimped Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging
Description
Crimped Wire End Brsh,.014CS Wire,3/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.