Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire End Brsh, .020CS Wire, 3/4

  • Mfr # 82971

  • Zoro # G3799028


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Bristle Type
Crimped
Abrasive Material
Steel wire (ST)
Brush Dia.
3/4 in
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82971
Zoro #
G3799028
UPC #
697940829718
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Wire Dia.
0.020 in

Details

Item
Crimped Shank-Mounted End Brush
Bristle Type
Crimped
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Crimped Wire End Brsh,.020CS Wire,3/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.