
Crimped Wire End Brush, .006CS Wire, 1
Mfr # 82972
Zoro # G3793288
product price: $19.49
/eaSold in multiples of 10 for $194.90
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Brush Dia.
1 in
Wire Dia.
0.006 in
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82972
Zoro #
G3793288
UPC #
697940829725
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.006 in
Details
Item
Crimped Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging
Description
Crimped Wire End Brush,.006CS Wire,1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.