Zoro Homepage

Crimped Wire End Brush, .006CS Wire, 3/4

  • Mfr # 82967

  • Zoro # G3798973


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Brush Dia.
3/4 in
Wire Dia.
0.006 in
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82967
Zoro #
G3798973
UPC #
697940829671
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Wire Dia.
0.006 in

Details

Item
Crimped Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Crimped Wire End Brush,.006CS Wire,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.