
Crimped Wire End Brush, .014 SS Wire, 1
Mfr # 82994
Zoro # G3793400
product price: $19.15
/eaSold in multiples of 10 for $191.50
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Wire Dia.
0.014 in
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82994
Zoro #
G3793400
UPC #
697940829947
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.014 in
Details
Item
Crimped Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Description
Crimped Wire End Brush,.014 SS Wire,1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.