
Crimped Wire End Brush, .014SS Wire, 1/2
Mfr # 82984
Zoro # G3793909
product price: $11.15
/eaSold in multiples of 10 for $111.50
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Wire Dia.
0.014 in
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82984
Zoro #
G3793909
UPC #
697940829848
Country of Origin
United States
Dimensions
Brush Dia.
1/2 in
Wire Dia.
0.014 in
Details
Item
Crimped Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Description
Crimped Wire End Brush,.014SS Wire,1/2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.