Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire End Brush, SS, 1 in.

  • Mfr # 82993

  • Zoro # G606602803


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Abrasive Material
Stainless Steel
Compatible Tool Type
Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Brush Dia.
1 in
Wire Dia.
0.01 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82993
Zoro #
G606602803
UPC #
697940829930
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.01 in
Overall Length
2 1/2 in
Abrasive Shank Size
1/4 in
Bristle Length
1 in

Details

Item
Crimped Wire End Brush
Abrasive Material
Stainless Steel
Compatible Tool Type
Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Max. RPM
20,000 RPM

Description

Crimped Wire End Brush, Product Type End Brush, Quick Change System Not Applicable, Brush Dia. 1 in, Wire Dia. 0.01 in, Grit Not Applicable, Overall Length 2 1/2 in, Color Not Applicable, Operating Speed - Maximum 20,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.