Zoro Homepage

Cripmed Wheel Brush, .014SSWire, 3

  • Mfr # 82913

  • Zoro # G3798483


product price: $39.39
/ea
Sold in multiples of 10 for $393.90

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
3"
Wire Dia.
0.014"
Pack Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82913
Zoro #
G3798483
UPC #
697940829138
Country of Origin
United States

Dimensions

Dia. (In.)
3"
Wire Dia.
0.014"

Details

Bristle Material
Stainless steel wire (INOX)
Pack Type
POS packaging

Description

Cripmed Wheel Brush,.014SSWire,3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.