Zoro Homepage

Cup Knot, End Flared, .010CS Wire, 3/4

  • Mfr # 83071

  • Zoro # G3813892


product price: $21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Bristle Type
Knot Wire
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83071
Zoro #
G3813892
UPC #
697940830714
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Wire Dia.
0.010 in

Details

Item
Knotted Shank-Mounted End Brush
Bristle Type
Knot Wire
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Cup Knot,End Flared,.010CS Wire,3/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.