
Cup Knot, End Flared, .010SS Wire
Mfr # 83097
Zoro # G3813813
product price: $33.25
/eaSold in multiples of 10 for $332.50
Key Features
Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83097
Zoro #
G3813813
UPC #
697940830974
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.010 in
Details
Item
Knotted Shank-Mounted End Brush
Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Description
Cup Knot,End Flared,.010SS Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.