
Cup Knot, End Flared, .014SS Wire, 1/2
Mfr # 83087
Zoro # G3813700
product price: $22.39
/eaSold in multiples of 10 for $223.90
Key Features
Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
1/2 in
Wire Dia.
0.014 in
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83087
Zoro #
G3813700
UPC #
697940830875
Country of Origin
United States
Dimensions
Brush Dia.
1/2 in
Wire Dia.
0.014 in
Details
Item
Knotted Shank-Mounted End Brush
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Description
Cup Knot,End Flared,.014SS Wire,1/2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.