Zoro Homepage

Cup Knot, End Flared, .014SS Wire, 3/4

  • Mfr # 83092

  • Zoro # G3813910


product price: $24.59
/ea
Sold in multiples of 10 for $245.90

Key Features

Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83092
Zoro #
G3813910
UPC #
697940830929
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Wire Dia.
0.014 in

Details

Item
Knotted Shank-Mounted End Brush
Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging

Description

Cup Knot,End Flared,.014SS Wire,3/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.