Zoro Homepage

Cup Wheel, Steel, Black, Al/Oxd, 4

  • Mfr # 61801

  • Zoro # G3801441


product price: $22.99
/ea
Sold in multiples of 2 for $45.98

Key Features

Arbor Hole Size
5/8"-11
Application Material
Steel
Type Number
Type 11
Tool Compatibility
Angle grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61801
Zoro #
G3801441
UPC #
097758618014
Country of Origin
Germany

Dimensions

Arbor Hole Size
5/8"-11

Details

Application Material
Steel
Type Number
Type 11
Tool Compatibility
Angle grinder

Description

Cup Wheel,Steel,Black,Al/Oxd,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.