Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Wheel, Zirc, Steel, Black, 4

  • Mfr # 61817

  • Zoro # G3801907


product price: $30.15
/ea
Sold in multiples of 2 for $60.30

Key Features

Arbor Hole Size
5/8"-11
Application Material
Cast iron|Steel
Tool Compatibility
Angle grinder
Type Number
Type 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61817
Zoro #
G3801907
UPC #
097758618175
Country of Origin
Germany

Dimensions

Arbor Hole Size
5/8"-11

Details

Application Material
Cast iron|Steel
Tool Compatibility
Angle grinder
Type Number
Type 11

Description

Cup Wheel,Zirc,Steel,Black,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.